- Home
- Products
- Leuze
-
50101881Leuze Sensors, ODSL 96-Teach SeriesItem Number50101881MFG Item Number50101881SeriesODSL 96-TeachProduct DescriptionODSL 96K/V66-2300-S12, OpticalSpecifications
Specifications Light Source Laser-Red Operating Voltage 18-30 VDC Nominal Voltage 24 VDC Reverse Polarity Protection Yes Short Circuit Protection Yes Connection Type 5 Pin M12 Connector Composition Non-Metallic IP Rating IP67 Operating Temperature -4-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
50101882Leuze Sensors, ODSL 96-Teach SeriesItem Number50101882MFG Item Number50101882SeriesODSL 96-TeachProduct DescriptionODSL 96K/66-2300-S12, OpticalSpecifications
Specifications Light Source Laser-Red Operating Voltage 10-30 VDC Reverse Polarity Protection Yes Short Circuit Protection Yes Composition Non-Metallic IP Rating IP67 Operating Temperature -4-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Nominal Voltage
Operating Voltage
Product Series
Connection Type